Beli granit putih di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ROMAN TILE Granit Gloss Mood dSalvadori (Ubin Granit)
    Mulai

    Rp219.900

    ROMAN TILE Granit Gloss Mood dSalvadori (Ubin Granit)
    Deskripsi:
    Gloss from RomanGranit is able to answer the market's appetite for the increasing beauty and luxury of interiors. The presence of the dSalvadori White GT949838FR will create a broad and bright impression due to the dominance of white color, and is equipped with soft veins that will create a contemporary modern feel in the residential interior area. This collection measuring 60x60 cm has a polished surface obtained by means of the latest polishing. In addition, Digital Tecnica technology generates random faces between the pieces so that they display a natural marble pattern.
    atribut:
    • Item Code: GT609866FR
    • Variant: White
    • Size (cm): 60x60
    • Motive: dSalvadori
    • Tile Category: Gloss Mood
    • Shade Variation: V2
    • Design Faces: Random
    • PEI Rating: 3
    • Slip Resistance: R-9
    • Surface Texture: Polished Glossy
  2. ROMAN TILE Granit Fit Mood Iceberg (Ubin Granit)
    Mulai

    Rp219.900

    ROMAN TILE Granit Fit Mood Iceberg (Ubin Granit)
    Deskripsi:
    Iceberg White GT602142AR has a plain white color with a matt surface. As a collection with a universal white color, this collection is suitable to be applied to various types of indoor concepts
    atribut:
    • Item Code: GT602144AR
    • Variant: White
    • Size (cm): 60x60
    • Motive: Iceberg
    • Tile Category: Fit Mood
    • Shade Variation: V1
    • Design Faces: No Random
    • PEI Rating: 3
    • Slip Resistance: R-10
    • Surface Texture: Matt
  3. Daedong Flooring Lantai Vinyl (Vinyl Floor)
    Mulai

    Rp439.900

    Daedong Flooring Lantai Vinyl (Vinyl Floor)
    atribut:
    • Thickness (mm): 2
    • Volume per Box (m²): 3.32
    • Size (cm): 18.6x94
    • Wear Layer (mm): 0.2
    • Material: Vinyl
  4. Sandimas Granite Tile (Ubin Granit)
    Mulai

    Rp259.900

    Sandimas Granite Tile (Ubin Granit)
    Deskripsi:
    Instruksi PemasanganSebelum pemasangan, lihatlah bagian belakang granite tiles. Kemudian carilah icon tanda panah kecil dan arahkan granite tiles mengikuti arah tanda panah.
  5. Niro Granite Tile Tectura (Keramik Lantai)
    Mulai

    Rp339.900

    Niro Granite Tile Tectura (Keramik Lantai)
    Deskripsi:
    Create an impression so strong with Tectura. Based on a simple design of stone which is available in size of 60x60cm and dark grey tone, Tectura eradicates supremacy, strength, and splendor with an Anti-Slip Structured finish.Coverage Area (m²/box) : 1.08Niro Granite is certified by ISO Standard- ISO 10545-2- ISO 10545-3- ISO 10545-4- ISO 10545-6- ISO 10545-7- ISO 10545-11- ISO 10545-12- ISO 10545-13- ISO 10545-14
    atribut:
    • Color: Grigio Mist
    • Size (cm): 60x60
    • Surface: Structured
    • Thickness (mm): 9.8
    • Working Size (mm): 597x597
    • Areal Application: Bathroom, Commercial Indoor, Commercial Outdoor, Dry Kitchen, Residential Outdoor, Wet Kitchen
    • General Application: Floor Area, Wall Area
    • Number of faces: 1
    • P-Rating: P4
    • Shade Variation: V2 (Slightly Noticeable From Tile to Tile)
  6. ARNA Terrazzo Series Tile 1m2 (Ubin Granit)
    Mulai

    Rp189.900

  7. Venus Vinyl Lantai Vinyl
    Mulai

    Rp809.900

    Venus Vinyl Lantai Vinyl
    atribut:
    • Size (cm): 90x18
    • Thickness (mm): 3
    • Coverage Area (m²/box): 3.1
  8. SANCHIN Mesin Cuci Steam
    Mulai

    Rp2.599.900

    SANCHIN Mesin Cuci Steam
    atribut:
    • Maximum Pressure (kg/cm²): 50
  9. ROMAN TILE Granit Gloss Mood dAvenza (Ubin Granit)
    Mulai

    Rp219.900

    ROMAN TILE Granit Gloss Mood dAvenza (Ubin Granit)
    Deskripsi:
    In the 2019 Keramika exhibition, RomanGranit introduced a Luxurious category product in the form of glossy polished glazed porcelain tile. If previously the Luxurious category was available in 90x45 cm, this time it is available in 60x60 cm, which is a very popular size for application purposes, such as the main room of a residential area.
    atribut:
    • Item Code: GT609852FR
    • Variant: Carrara
    • Size (cm): 60x60
    • Motive: dAvenza
    • Tile Category: Gloss Mood
    • Shade Variation: V3
    • Design Faces: Random
    • PEI Rating: 3
    • Slip Resistance: R-9
    • Surface Texture: Polished Glossy
  10. TACO Hardware High Pressure Laminate Woodgrain Eco (Lembaran Pelapis HPL)
    Mulai

    Rp169.900

    TACO Hardware High Pressure Laminate Woodgrain Eco (Lembaran Pelapis HPL)
    atribut:
    • Thickness (mm): 0.7
    • Dimensions (mm): 1220x2440
    • Resistance to Dry Heat: Min 2
    • Resistance to Surface Wear (Revs): ≥350 (400)
    • Resistance to Staining: Min 2
    • Immersion in Boiling Water (%): Max 19
    • Impact Resistance: No split
    • Resistance to Cigarette Burns: Slight change, no effect @120s
    • Surface Radiant: ≥600 no effect (180°C ±1°C)
    • Tensile Strength (MPa): Min 45 (Landscape); Min 45 (Potrait)
  11. ROMAN TILE Granit Design Mood dYokohama (Ubin Granit)
    Mulai

    Rp189.900

    ROMAN TILE Granit Design Mood dYokohama (Ubin Granit)
    Deskripsi:
    With the concept of terrazzo tiles, dYokohama comes in 2 modern color choices, namely dYokohama Bone GT602251R and dYokohama Beige GT602252R. The RomanGranite collection measuring 60x60 cm has a matt surface, suitable for applications in interior spaces that carry a contemporary modern theme.
    atribut:
    • Size (cm): 60x60
    • Motive: dYokohama
    • Tile Category: Design Mood
    • Shade Variation: V1
    • Design Faces: No Random
    • PEI Rating: 4
    • Slip Resistance: R-10
    • Surface Texture: Matt
  12. ROMAN TILE Granite Tile Stone Mood dStanford (Ubin Granit)
    Mulai

    Rp239.900

    ROMAN TILE Granite Tile Stone Mood dStanford (Ubin Granit)
    Deskripsi:
    The dStanford collection is now also available in the 60x60 cm size, after previously being popular in the 60x30 cm size. dStanford 60x60 cm is produced with a colored body technique and comes in 2 choices of surfaces. Flat surface for indoor areas and structured surfaces for commercial indoor, semi-indoor, or outdoor areas: dStanford Gray GT605518CR (medium) and dStanford Black GT605519CR (dark). This RomanGranit product is the right choice to realize the modern natural concept as desired.
    atribut:
    • Size (cm): 60x60
    • Motive: dStanford
    • Tile Category: Stone Mood
    • Shade Variation: V3
    • Design Faces: Random
    • PEI Rating: 4
  13. TACO Hardware High Pressure Laminate Woodgrain (Lembaran Pelapis HPL)
    Mulai

    Rp199.900

    TACO Hardware High Pressure Laminate Woodgrain (Lembaran Pelapis HPL)
    atribut:
    • Thickness (mm): 0.7
    • Dimensions (mm): 1220x2440
  14. SC Johnson Floor Stripper Wax Strip
    Rating:
    90% of 100
    (2)
    Mulai

    Rp129.900

    SC Johnson Floor Stripper Wax Strip
    Deskripsi:
    WAX STRIP adalah stripper yang diproduksi khusus untuk melunakkan lapisan sealer dan finish serta menghancurkan ikatan metal interlock pada lapisan tersebut, sehingga mudah diangkat dari permukaan lantai, digunakan untuk lantai lunak (vinyl, lantai karet, lantai linoleum) ataupun lantai keras (terrazo, semen, marmer).COVERAGE :1. Dilusi 1 : 4 untuk lantai seluas 500 m2 per galon.2. Dilusi 1 : 12 untuk lantai seluas 1500 m2 per galon.
    atribut:
    • MSDS: Yes
  15. TACO Hardware High Pressure Laminate Solid (Lembaran Pelapis HPL)
    Mulai

    Rp209.900

    TACO Hardware High Pressure Laminate Solid (Lembaran Pelapis HPL)
    atribut:
    • Thickness (mm): 0.7
    • Dimensions (mm): 1220x2440
  16. ESSENZA Graniti Tile
    Mulai

    Rp379.900

    ESSENZA Graniti Tile
    Deskripsi:
    Porcelain tiles are different from Ceramic Tile. Composition of raw materials, Manufacturing Process, Technical specifications are better than ceramics. Advantages of Porcelain Tile compared to Ceramic. Very small pores (water absorption), more moisture, higher compressive strength, higher scratch resistance.
    atribut:
    • Type: Rock
    • Size (cm): 60x60
Daftar Harga granit putih Terbaru October 2026
ROMAN TILE Granit Gloss Mood dSalvadori (Ubin Granit)Rp219.900
ROMAN TILE Granit Fit Mood Iceberg (Ubin Granit)Rp219.900
Daedong Flooring Lantai Vinyl (Vinyl Floor)Rp439.900
Sandimas Granite Tile (Ubin Granit)Rp259.900
Niro Granite Tile Tectura (Keramik Lantai)Rp339.900
ARNA Terrazzo Series Tile 1m2 (Ubin Granit)Rp189.900
Venus Vinyl Lantai VinylRp809.900
SANCHIN Mesin Cuci SteamRp2.599.900
ROMAN TILE Granit Gloss Mood dAvenza (Ubin Granit)Rp219.900
TACO Hardware High Pressure Laminate Woodgrain Eco (Lembaran Pelapis HPL)Rp169.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)